Apply to be a TradeMaster!
Main product image of 3-Speed 1360/1100/830 RPM 180 CFM Blower (115V)
Magnifying glass
Hover image to zoom

3-Speed 1360/1100/830 RPM 180 CFM Blower (115V)

Brand:
Fasco
SKU:
B47120
Rating:
(6)
Q&A:
(0)
3-Speed 1360/1100/830 RPM 180 CFM Blower (115V)
Magnifying glass
Hover image to zoom
$193.50 each
In Stock
In Stock
Get 4 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Amperage
2 Amps
Product Highlight: Air Flow Capacity (CFM)
180 CFM

Description

–
3-Speed 1360/1100/830 RPM 180 CFM Blower (115V)

Specs

–
Voltage:

115V

Amperage:

2

Speeds:

3

Air Flow Capacity (CFM):

180

RPM:

1500

Bearings:

Sleeve

Type:

Shaded Pole

Outlet Shape:

Rectangle

Outlet Flange:

No

Approvals:

CSA

UL

Hertz:

60

Max Ambient Temp (°F):

104°F

Enclosure Type:

Open

Overload Protection:

Thermally

Insulation Class:

B

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Replacement for wood stove blower

This was to a replace a bad blower motor on my wood stove insert. I had to swap out the motor with the old housing as the housing did not match up with new one. Works great air flow is greater than original
Aokhunter
Upstate NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good buy

Good buy
Jim
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits buck stoves/ Harman Accentr/

Fits buck stoves/ Harman Accentr
Jim
Fawn grove
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If I had to, I would buy this product again

Right out of the package, into the blower frame 2 small screws and back in business in less than 10 minutes. And a day early on shipping, you people are awesome. Thanks
Andrew
CoeurD'Alene
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Operating Blower Motor for Fireplace Insert

The product indicated on the company's WEB page was the same received. Sometimes what is pictured is not what you get. The other thing i was impressed with was the speed the order was filled. When i was notified the item had been shipped i was shocked. It was shipped so quickly. I have been using it for several weeks and i haven't had an issue. It was very easy to install also. If i were a contractor this would be the company i would use. The next time i need something for my heater, i hope it's something that the company has in stock.
The Appalachian
South Carolina
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Blower was a direct fit replacement for my Harman pellet stove, and the Supply House price was the lowest around, including delivery. The blower was shipped out from Supply House the same day I ordered it, and arrived two days later. The blower was packaged very well, and there was no damage to the box or contents. Excellent price and quick service.
Rich
NH
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy