Apply to be a TradeMaster!
Electric Motor - 1/8 HP, 1070 RPM, 3-Speed, D0098

Electric Motor - 1/8 HP, 1070 RPM, 3-Speed, D0098

Brand:
Fasco
SKU:
D0098
Rating:
(0)
Q&A:
(0)
Electric Motor - 1/8 HP, 1070 RPM, 3-Speed, D0098
$179.62 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Rotation
CWSE
Product Highlight: Material
Rolled Steel
Product Highlight: RPM
1050 RPM

Description

–
D0098 is a Electric Motor - 1/8 HP, 1070 RPM, 3-Speed manufactured by Fasco.

Specs

–
Horse Power:

1

Phase:

1

Enclosure Type:

OAO

Rotation:

CWSE

Frame Size:

42

Material:

Rolled Steel

Speeds:

3

RPM:

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy