Apply to be a TradeMaster!
Main product image of D0314 Ventilation Motor
Magnifying glass
Hover image to zoom
D0314 Ventilation Motor
Magnifying glass
Hover image to zoom
$140.97 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Shaded Pole
  • HP: 1/40
  • RPM: 1550
  • Diameter: 3.3"
  • Enclosure: Open Air Over
  • Phase: Single
  • Voltage: 115
  • Rotation: Clockwise Shaft End
  • Material: Steel
  • Mounting: Extended Studs
  • Amperage: 0.90
  • Shaft Type: Flat
  • KW: 0.02
  • Shaft Diameter: 0.313
  • Bearings DE Type: Sleeve
  • Bearings ODE Type: Sleeve
  • Shaft Extension: 2.440"
  • Overload: Thermally Protected Room Air Conditioning and Double Blower Motor|3.3" Diameter|Shaded Pole|Thermally Protected|Open Air Over|Class B Insulation, 40 degrees C Ambient|Sleeve Bearing|5/16" Diameter Double Shaft with Flat Leads|Extended Studs Shaft End and Lead End, Belly Band Mount (Belly Band Not Included)
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy