Apply to be a TradeMaster!
Main product image of 2-Speed 1550 RPM 1/40 HP CW Motor (115V)
Magnifying glass
Hover image to zoom

2-Speed 1550 RPM 1/40 HP CW Motor (115V)

Brand:
Fasco
SKU:
D0343
Rating:
(0)
Q&A:
(0)
2-Speed 1550 RPM 1/40 HP CW Motor (115V)
Magnifying glass
Hover image to zoom
$131.31 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550, 1050 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/40 HP
Product Highlight: Mount
Lug

Description

–
Specifications:
  • Output HP: 1/40 HP
  • Output KW: 0.02 kW
  • Frequency: 60 Hz
  • Voltage: 115 V
  • Current: 0.60/1.30 A
  • Service Factor :1
  • Duty: Air Over
  • Insulation Class: B
  • Frame: 3.3
  • Overload Protector: Thermally Protected
  • UL: Recognized
  • CE: N
  • CSA :N
  • Speed: 1050/1550 RPM
  • Phase :1
  • Ambient Temperature: 40 °C
  • Enclosure: Open Air Over

Specs

–
Poles:

6

Type:

Shaded Pole

Horse Power:

1/40

Voltage:

115V

Hertz:

60

Speeds:

2

RPM:

1550

1050

Rotation:

CWSE

Enclosure Type:

Open Air Over

Mount:

Lug

Phase:

1

Max Ambient Temp (°F):

104°F

Frame Size:

3.3

Bearings:

Sleeve

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy