Apply to be a TradeMaster!
Main product image of D0614 Refrigeration Motor
Magnifying glass
Hover image to zoom
D0614 Refrigeration Motor
Magnifying glass
Hover image to zoom
$216.77 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • KW: 0.07
  • RPM: 1550
  • Voltage: 115/230
  • Enclosure: Open Air Over
  • Rotation: Reversible
  • Mounting: Resilient Ring
  • Shaft Diameter: 0.375
  • Bearings DE Type: Ball
  • Electrical Type: PSC
  • Material: Rolled Steel
  • HP: 1/10
  • Bearings ODE Type: Ball
  • Shaft Extension: 3.250"
  • Shaft Type: Flat
  • Overload: Automatic Refrigeration - Unit Heater - Space Heater Motor|5" Diameter - 42 Frame|Permanent Split Capacitor (PSC); Capacitor Required: 5 Mfd-370 Volts (Not Supplied with Motor)|Thermally Protected|Open Air Over|Class B Insulation, 40 degrees C Ambient|Ball Bearing|3/8" Diameter Shaft with Flat Leads|Tapped Holes for Shaft End Mounting, Resilient Ring Mounting
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy