Apply to be a TradeMaster!
Main product image of Draft Inducer 1/30 HP 3300 RPM 115v (Direct Replacement for Universal JA1P090)
Magnifying glass
Hover image to zoom

Draft Inducer 1/30 HP 3300 RPM 115v (Direct Replacement for Universal JA1P090)

Brand:
Fasco
SKU:
D0960
Rating:
(0)
Q&A:
(0)
Draft Inducer 1/30 HP 3300 RPM 115v (Direct Replacement for Universal JA1P090)
Magnifying glass
Hover image to zoom
$360.15 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/30 HP
Product Highlight: RPM
3300 RPM
Product Highlight: Amperage
1.41 Amps

Description

–
Product Features
  • Shaded Pole
  • Stainless steel shaft
  • 60 HZ
  • Automatic Overload

Specs

–
Amperage:

1.41

Horse Power:

1/30

RPM:

3300

Voltage:

115V

Speeds:

1

Bearings:

Sleeve

Type:

Shaded Pole

Motor:

Shaded Pole

Hertz:

60

Enclosure Type:

Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy