Apply to be a TradeMaster!
Main product image of 1-Speed 1050 RPM 1/12 HP Motor 5" Diameter (115V)
Magnifying glass
Hover image to zoom

1-Speed 1050 RPM 1/12 HP Motor 5" Diameter (115V)

Brand:
Fasco
SKU:
D09649
Rating:
(1)
Q&A:
(1)
1-Speed 1050 RPM 1/12 HP Motor 5" Diameter (115V)
Magnifying glass
Hover image to zoom
$164.15 each
In Stock
In Stock
Get 43 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Horse Power
1/12 HP

Description

–
OEM Direct Replacement Motor

Specifications:
  • 5" Diameter - 42 Frame
  • Permanent Split Capacitor (PSC); Capacitor Required: 7.5 Mfd-370 Volts (Not Supplied with Motor)
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Ball Bearing
  • 1/2" Diameter Shaft with Flat
  • 5.5" Leads with Terminal Plug
  • Lug Mount
  • Specs

    –
    Frequency:

    60 Hz

    60 Hz

    60 Hz

    Horse Power:

    1/12

    Voltage:

    115V

    RPM:

    1050

    Speeds:

    1

    Width:

    3-1/8"

    Bearings:

    Sleeve

    Frame Size:

    42

    Insulation Class:

    B

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Aways easy and accurate.

    Always a pleasure to deal with SupplyHouse. Parts in the Mountains of Colorado can be problematic. SH makes it easy and UPS is very good as well.
    Trig
    Snowmass Village Colorado
    7 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: On a Fasco motor model D096649 does it require a run capacitor or start capacitor?

    Asked by Tra 2 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Hello, thanks for writing in. This motor uses a 7.5 MFD 370V run capacitor.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy