1/4 HP, 230V, 1-phase, 1100 RPM, 42-frame, open air over (OAO) motor
Features:
| Overload Protection: | Automatic |
|---|---|
| OEM: | Fasco |
| Voltage: | 230V |
| Speeds: | 1 |
| Frequency: | 60 Hz |
| Approvals: | UL |
| RPM: | 1100 |
| Mount: | Resilient Rings |
| Bearings: | Ball |
| Phase: | 1 |
| Horse Power: | 1/4 |
| Insulation Class: | B |
| Duty: | Continuous |
| Type: | Permanent Split Capacitor |
| Frame Size: | 42 |
| Enclosure Type: | Open Air Over |