Apply to be a TradeMaster!
Main product image of 1-Speed 1625 RPM Motor (2.3A, 1/3 HP, 208-230V)
Magnifying glass
Hover image to zoom

1-Speed 1625 RPM Motor (2.3A, 1/3 HP, 208-230V)

Brand:
Fasco
SKU:
D1025
Rating:
(0)
Q&A:
(0)
1-Speed 1625 RPM Motor (2.3A, 1/3 HP, 208-230V)
Magnifying glass
Hover image to zoom
$265.64 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
2.3 Amps

Description

–
  • Motor Type: Permanent Split Capacitor
  • RPM: 1625
  • HP: 1/3
  • Volts: 208-230
  • Amps: 2.30
  • Hz: 60
  • Phase: Single Phase
  • Overload: Automatic
  • Speeds: 1
  • Rotation: Double Shaft
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame: 42
  • Diameter (In.): 5
  • Shaft Length (In.): 10.63
  • Specs

    –
    Type:

    Permanent Split Capacitor

    RPM:

    1625

    Horse Power:

    1/3

    Amperage:

    2.3

    Voltage:

    208/230V

    Phase:

    1

    Rotation:

    CWSE

    Mount:

    Resilient Rings

    Enclosure Type:

    Open Air Over

    Speeds:

    1

    Diameter (Inches):

    5"

    Frame Size:

    42

    Max Ambient Temp (°F):

    104°F

    Bearings:

    Sleeve

    Duty:

    Continuous

    Frequency:

    60 Hz

    Insulation Class:

    B

    Poles:

    4

    Overload Protection:

    Automatic

    Approvals:

    UL

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy