| Approvals: | UL |
|---|---|
| Horse Power: | 1/5 |
| Amperage: | 1.2 |
| Voltage: | 200/230v |
| Insulation Class: | B |
| Type: | Permanent Split Capacitor |
| Poles: | 6 |
| RPM: | 1075 |
| Enclosure Type: | Open Air Over |
| Frequency: | 60 Hz |
| Rotation: | CCWSE |
| Mount: | Resilient Rings |
| Diameter (Inches): | 5" |
| Bearings: | Ball |
| Frame Size: | 42 |
| Duty: | Continuous |
| Overload Protection: | Automatic |
| Speeds: | 1 |
| Max Ambient Temp (°F): | 104°F |
| Phase: | 1 |