Apply to be a TradeMaster!
Main product image of 5-5/8" Direct Replacement for IEC Fan Coil Motor 1075 RPM (277V)
Magnifying glass
Hover image to zoom

5-5/8" Direct Replacement for IEC Fan Coil Motor 1075 RPM (277V)

Brand:
Fasco
SKU:
D1048
Rating:
(0)
Q&A:
(0)
5-5/8" Direct Replacement for IEC Fan Coil Motor 1075 RPM (277V)
Magnifying glass
Hover image to zoom
$296.83 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CWOSE
Product Highlight: Mount
Lug
Product Highlight: Amperage
0.5 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Specs

–
Product Type:

Fan Motor

Type:

Shaded Pole

Voltage:

277v

Frequency:

60 Hz

RPM:

1075

Enclosure Type:

Open Air Over

Rotation:

CWOSE

Amperage:

0.5

Speeds:

3

Bearings:

Sleeve

Insulation Class:

B

Frame:

42

Mount:

Lug

Approvals:

CSA

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy