Apply to be a TradeMaster!
Main product image of Direct Replacement for IEC Fan Coil Motor 1075 RPM (265V)
Magnifying glass
Hover image to zoom

Direct Replacement for IEC Fan Coil Motor 1075 RPM (265V)

Brand:
Fasco
SKU:
D1049
Rating:
(1)
Q&A:
(0)
Direct Replacement for IEC Fan Coil Motor 1075 RPM (265V)
Magnifying glass
Hover image to zoom
$300.87 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
265v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Mount
Lug
Product Highlight: Amperage
0.4 Amps

Specs

–
Type:

Permanent Split Capacitor

Product Type:

Fan Motor

Voltage:

265v

Enclosure Type:

Open

Frequency:

60 Hz

RPM:

1075

Amperage:

0.4

Rotation:

CWSE

Speeds:

3

Insulation Class:

B

Frame Size:

42

Mount:

Lug

Approvals:

UL

CSA

Overload Protection:

Automatic

Duty:

Continuous

Poles:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great experience!

Ease and user friendly website! Will be purchasing more from Supplyhouse!
DSM Customer
Des Moines Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy