Apply to be a TradeMaster!
Main product image of 3-Speed 1450 RPM 1/6 HP Motor (115/127V)
Magnifying glass
Hover image to zoom

3-Speed 1450 RPM 1/6 HP Motor (115/127V)

Brand:
Fasco
SKU:
D1059A
Rating:
(0)
Q&A:
(0)
3-Speed 1450 RPM 1/6 HP Motor (115/127V)
Magnifying glass
Hover image to zoom
$233.35 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/127V
Product Highlight: RPM
1450 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
2.3 Amps

Description

–
3-Speed 1450 RPM 1/6 HP Motor (115/127V)

  • OEM Direct Replacement Motor
  • 5" Diameter - 42 Frame
  • Permanent Split Capacitor (PSC); Capacitor Required: 5 Mfd-370 Volts (Supplied with Motor)
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Ball Bearing
  • 1/2" Diameter Shaft with Flat
  • 71" Leads
  • Resilient Base

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

Voltage:

115/127V

RPM:

1450

Speeds:

3

Amperage:

2.3

Mount:

Resilient Base

Enclosure Type:

Open Air Over

Rotation:

CWSE

Diameter (Inches):

5"

OEM:

IEC

Phase:

1

Max Ambient Temp (°F):

104°F

Bearings:

Sleeve

Frame Size:

42

Duty:

Continuous

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Automatic

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy