Apply to be a TradeMaster!
Main product image of 3-Speed 1500 RPM 1/20-1/30-1/60 HP Motor (115V)
Magnifying glass
Hover image to zoom

3-Speed 1500 RPM 1/20-1/30-1/60 HP Motor (115V)

Brand:
Fasco
SKU:
D1061
Rating:
(2)
Q&A:
(0)
3-Speed 1500 RPM 1/20-1/30-1/60 HP Motor (115V)
Magnifying glass
Hover image to zoom
$282.00 each
In Stock
In Stock
Get 57 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Mount
Extended Studs
Product Highlight: Diameter (Inches)
4.4" Diameter

Description

–
3-Speed 1500 RPM 1/20-1/30-1/60 HP Motor (115V)

Replaces: Greenheck Fan - 7108-2425

Specs

–
Poles:

6

Type:

Shaded Pole

Voltage:

115V

RPM:

1500

Speeds:

3

Enclosure Type:

Open Air Over

Rotation:

CCWSE

Mount:

Extended Studs

Diameter (Inches):

4.4"

Phase:

1

Frame Size:

4.4

Bearings:

Sleeve

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

A

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product was excat match

Shipment came next day
Joe
NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit and replacement part

Just as listed and fast shipping. Thank You
Capt Karl
Kansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy