Apply to be a TradeMaster!
Main product image of 1-Speed 1100 RPM 1/6 HP Motor (208/230V)
Magnifying glass
Hover image to zoom

1-Speed 1100 RPM 1/6 HP Motor (208/230V)

Brand:
Fasco
SKU:
D1071
Rating:
(3)
Q&A:
(0)
1-Speed 1100 RPM 1/6 HP Motor (208/230V)
Magnifying glass
Hover image to zoom
$199.97 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Bracket
Product Highlight: Amperage
0.99 Amps

Description

–
1-Speed 1100 RPM 1/6 HP Motor (208/230V)

Replaces: Heil Quaker - HQ 1052662EM; 48HXCLW-1562

Specs

–
OEM:

ICP/Heil Quaker

Type:

Permanent Split Capacitor

Horse Power:

1/6

Voltage:

208V

230V

RPM:

1100

Speeds:

1

Amperage:

0.99

Enclosure Type:

Open Air Over

Mount:

Bracket

Rotation:

Reversible

Phase:

1

Frame Size:

42

Bearings:

Ball

Max Ambient Temp (°F):

104°F

Duty:

Continuous

Frequency:

60 Hz

Insulation Class:

B

Poles:

6

Overload Protection:

Automatic

Approvals:

UL

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

It fit my mounting requirements very well.

I replaced an old condenser fan motor with this motor. I only wish that the person I consulted with had brought up the notion of matching this new motor with the correct fan blade.
Fixed it Fred
Akron Oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very happy customer!

Product came fast and fit good and worked great ! Very satisfied!
Rube the ruhiner
Central wi
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Possitive Experiance

The AC condenser fan motor stopped at my 90 year old Mothers house on the hottest day we had this year. There were none to be found locally but I found one on the Supplyhouse WEBsite. I ordered it on a Thurs., it shipped Fri. and arrived on the following Tues. The part was correct and in good cond. Next time I need parts I will contact SupplyHouse.
Tom
DuBois, PA.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy