Apply to be a TradeMaster!
Main product image of 1-Speed 1050 RPM 1/12 HP Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 1050 RPM 1/12 HP Motor (115V)

Brand:
Fasco
SKU:
D1087
Rating:
(0)
Q&A:
(0)
1-Speed 1050 RPM 1/12 HP Motor (115V)
Magnifying glass
Hover image to zoom
D1087 has been discontinued
Discontinued April 15, 2020
This product was discontinued by the manufacturer.
Suggested Alternative:
5" 1-Speed Single Shaft Open Fan/Blower Motor (115V, 1050 RPM, 1/12 HP)
Brand:
Century
SKU:9649
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/12 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.9 Amps

Description

1-Speed 1050 RPM 1/12 HP Motor (115V)

Replaces: Broan - 99-08-0178, 7151-3160 ***Image may not be an actual representation of the item.

Specs

Type:

Shaded Pole

Horse Power:

1/12

Voltage:

115V

RPM:

1050

Speeds:

1

Amperage:

2.9

Rotation:

CWSE

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Diameter (Inches):

5"

OEM:

Broan

Phase:

1

Max Ambient Temp (°F):

104°F

Frame Size:

42

Bearings:

Sleeve

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

6

Overload Protection:

Thermally

Approvals:

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm