Apply to be a TradeMaster!
Main product image of 2-Speed 1550/900 RPM 1/50 HP Motor (115V)
Magnifying glass
Hover image to zoom

2-Speed 1550/900 RPM 1/50 HP Motor (115V)

Brand:
Fasco
SKU:
D1100
Rating:
(4)
Q&A:
(0)
2-Speed 1550/900 RPM 1/50 HP Motor (115V)
Magnifying glass
Hover image to zoom
$143.54 each
In Stock
In Stock
Get 52 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550/900 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/50 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
2-Speed 1550/900 RPM 1/50 HP Motor (115V)

Replaces: Loren Cook - 7173-1580, GC/GN 142/144

Specs

–
Poles:

6

Type:

Shaded Pole

Horse Power:

1/50

Voltage:

115V

RPM:

1550/900

Speeds:

2

Mount:

Extended Studs

Enclosure Type:

Open Air Over

Rotation:

CWSE

Diameter (Inches):

3.3"

OEM:

Loren Cook

Phase:

1

Max Ambient Temp (°F):

104°F

Frame Size:

3.3

Bearings:

Sleeve

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Overload Protection:

Thermally

Approvals:

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Just What I Needed

3rd one of these I've bought. Right size, easy to install and quiet.
Ken
Carson City, NV
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit. Works as expected.

This fan was an exact fit for the 15 year old Fasco fan unit. It runs smoothly and quietly. The product was delivered on time and as predicted. I'm happy!
Dave
Duluth, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stopped Working — Not Sure Why

Motor worked fine for several days after installation. Left on for several hours one day and just stopped working.
Millracer
McLean, VA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Everything worked out very well with the replacement.
Mike
Millerton, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy