Apply to be a TradeMaster!
Main product image of D1129 Refrigeration Motor
Magnifying glass
Hover image to zoom
D1129 Refrigeration Motor
Magnifying glass
Hover image to zoom
$210.23 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: PSC
  • HP: 1/20
  • RPM: 1550
  • Diameter: 3.3"
  • Enclosure: Totally Enclosed Air Over
  • Phase: Single
  • Voltage: 115/230
  • Rotation: Clockwise Shaft End
  • Material: Steel
  • Mounting: Lug Bracket
  • Amperage: 0.70/0.35
  • Shaft Type: Flat
  • KW: 0.04
  • Shaft Diameter: 0.312
  • Bearings DE Type: Ball
  • Bearings ODE Type: Ball
  • Shaft Extension: 1.630"
  • Overload: Thermally Protected Refrigeration Fan Motor|3.3" Diameter|Permanent Split Capacitor (PSC); Capacitor Required: 4 Mfd-370 Volts (Not Supplied with Motor)|Thermally Protected|Totally Enclosed Air Over|Class B Insulation, 40 degrees C Ambient|Sealed Ball Bearing|5/16" Diameter Shaft with Flat Leads|Lug Mounting

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy