| Type: | Shaded Pole |
|---|---|
| Horse Power: | 1/12 |
| Voltage: | 115/230V |
| RPM: | 1550 |
| Speeds: | 1 |
| Rotation: | CCWSE |
| Mount: | Extended Studs |
| Enclosure Type: | Totally Enclosed Air Over (TEAO) |
| Diameter (Inches): | 4.4" |
| Phase: | 1 |
| Frame Size: | 4.4 |
| Bearings: | Sleeve |
| Max Ambient Temp (°F): | 104°F |
| Duty: | Air Over |
| Frequency: | 60 Hz |
| Insulation Class: | A |
| Poles: | 4 |
| Overload Protection: | Thermally |
| Approvals: | UL |
The shaft diameter of the D113 motor is 3/8".