Apply to be a TradeMaster!
Main product image of 3-Speed 1550 RPM 1/50-1/80-1/140 HP Motor (115V)
Magnifying glass
Hover image to zoom

3-Speed 1550 RPM 1/50-1/80-1/140 HP Motor (115V)

Brand:
Fasco
SKU:
D1138
Rating:
(1)
Q&A:
(0)
3-Speed 1550 RPM 1/50-1/80-1/140 HP Motor (115V)
Magnifying glass
Hover image to zoom
$142.80 each
In Stock
In Stock
Get 52 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Mount
Extended Studs
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
3-Speed 1550 RPM 1/50-1/80-1/140 HP Motor (115V)

Replaces: Buck Stove - R22CCW270ZD 7163-6045

Specs

–
Type:

Shaded Pole

Voltage:

115V

RPM:

1550

Speeds:

3

Mount:

Extended Studs

Enclosure Type:

Open Air Over

Rotation:

CWSE

Diameter (Inches):

3.3"

Phase:

1

Frame Size:

3.3

Bearings:

Sleeve

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I couldn't be happer.

After 18 yrs. the motor on our Buck wood stove died. I had replaced it then, 18 yrs. later, I'm doing it again. I Googled the numbers on the motor and found your site. Got the price. Went to Buck did the same. You offered the VERY SAME MOTOR,.... wait for it....$40.00 cheaper. Sweet little motor. Packed real good got here when expected. I had a wonderful time replacing the old girl with this new kid. Works as expected. Very happy with your site. You've got some other yummy things I want to go back and look at. Glad to met you, good to know you. I'll be Back.
Notfromthisearth
Jackson, Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy