Apply to be a TradeMaster!
Main product image of 3-Speed 1500 RPM 1/10-1/12-1/15 HP Motor (115V)
Magnifying glass
Hover image to zoom

3-Speed 1500 RPM 1/10-1/12-1/15 HP Motor (115V)

Brand:
Fasco
SKU:
D1140
Rating:
(0)
Q&A:
(0)
3-Speed 1500 RPM 1/10-1/12-1/15 HP Motor (115V)
Magnifying glass
Hover image to zoom
$285.11 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/10-1/12-1/15 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
3-Speed 1500 RPM 1/10-1/12-1/15 HP Motor (115V)

Replaces: McQuay - 879-382564B-00

***Image may not be an actual representation of the item.

Specs

–
Type:

Shaded Pole

Horse Power:

1/10-1/12-1/15

Voltage:

115V

RPM:

1500

Speeds:

3

Rotation:

CCWLE

Enclosure Type:

Open Air Over

Mount:

Resilient Rings

Diameter (Inches):

3.3"

Phase:

1

Bearings:

Sleeve

Frame Size:

3.3

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy