Shop Resideo Sale
Main product image of 3-Speed 1200 RPM 1/25-1/35-1/65 HP Motor (115V)
Magnifying glass
Hover image to zoom

3-Speed 1200 RPM 1/25-1/35-1/65 HP Motor (115V)

Brand:
Fasco
SKU:
D1144
Rating:
(0)
Q&A:
(0)
3-Speed 1200 RPM 1/25-1/35-1/65 HP Motor (115V)
Magnifying glass
Hover image to zoom
$222.61 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1200 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
1.3 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
3-Speed 1200 RPM 1/25-1/35-1/65 HP Motor (115V)

Replaces: McQuay - BA2H015

***Image may not be an actual representation of the item.

Specs

–
Amperage:

1.3

Type:

Shaded Pole

Voltage:

115V

RPM:

1200

Speeds:

3

Rotation:

CWSE

Enclosure Type:

Open Air Over

Mount:

Resilient Rings

Diameter (Inches):

3.3"

Phase:

1

Max Ambient Temp (°F):

104°F

Bearings:

Sleeve

Frame Size:

3.3

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

6

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy