Apply to be a TradeMaster!
Main product image of D1151 OEM Replacement Motor
Magnifying glass
Hover image to zoom
D1151 OEM Replacement Motor
Magnifying glass
Hover image to zoom
$149.88 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Shaded Pole
  • HP: 1/40
  • RPM: 1500
  • Diameter: 3.3"
  • Enclosure: Totally Enclosed Air Over
  • Phase: Single
  • Voltage: 115
  • Rotation: Counterclockwise Shaft End
  • Material: Steel
  • Mounting: Extended Studs
  • Amperage: 1.20
  • Shaft Type: Double Flat
  • KW: 0.02
  • Shaft Diameter: 0.313
  • Bearings DE Type: Sleeve
  • Bearings ODE Type: Sleeve
  • Shaft Extension: 3.250"
  • Overload: Thermally Protected OEM Direct Replacement Motor|3.3" Diameter|Shaded Pole|Thermally Protected|Totally Enclosed Air Over|Class B Insulation, 40 degrees C Ambient|Sleeve Bearing|5/16" Diameter shaft with Double Flat Leds|Extended Studs Shaft End and Lead End
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy