Apply to be a TradeMaster!
Main product image of OEM Replacement Motor 1/20 HP, 1550 RPM (230V)
Magnifying glass
Hover image to zoom

OEM Replacement Motor 1/20 HP, 1550 RPM (230V)

Brand:
Fasco
SKU:
D1154
Rating:
(1)
Q&A:
(0)
OEM Replacement Motor 1/20 HP, 1550 RPM (230V)
Magnifying glass
Hover image to zoom
$120.78 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1 Amps

Specs

–
Type:

Shaded Pole

RPM:

1550

Horse Power:

1/20

Voltage:

230V

Hertz:

60

Speeds:

1

Amperage:

1

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Rotation:

CWSE

Phase:

1

Frequency:

60 Hz

Overload Protection:

Thermally

Approvals:

CSA

UL

Insulation Class:

B

Poles:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

HVAC MOTORS

Purchased 2 motors and they fit perfect.
Len
Webonah NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy