| Type: | Shaded Pole |
|---|---|
| Horse Power: | 1/25 |
| Voltage: | 115/230V |
| RPM: | 1550 |
| Speeds: | 1 |
| Rotation: | CWSE |
| Mount: | Extended Studs |
| Enclosure Type: | Totally Enclosed |
| Diameter (Inches): | 3.3" |
| OEM: | Singer |
| Phase: | 1 |
| Bearings: | Sleeve |
| Frame Size: | 3.3 |
| Max Ambient Temp (°F): | 104°F |
| Duty: | Air Over |
| Frequency: | 60 Hz |
| Insulation Class: | B |
| Poles: | 4 |
| Overload Protection: | Thermally |
| Approvals: | UL |
Hello, thanks for writing in. The direction of a motor's rotation is determined by viewing the motor from the drive end (side with the shaft extension). Please see Fasco's selection guide for the exact specs on each motor: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/D1164%20-%20Selection.pdf
we cant source parts like that, most of our parts are OEM and unit specific.