| Type: | Shaded Pole |
|---|---|
| Horse Power: | 1/10 |
| Voltage: | 208/230V |
| RPM: | 3000 |
| Speeds: | 1 |
| Amperage: | 1.5 |
| Rotation: | CCWSE |
| Enclosure Type: | Open Air Over |
| Mount: | Lug |
| Diameter (Inches): | 3.3" |
| OEM: | Singer |
| Phase: | 1 |
| Max Ambient Temp (°F): | 104°F |
| Bearings: | Sleeve |
| Frame Size: | 3.3 |
| Duty: | Air Over |
| Frequency: | 60 Hz |
| Insulation Class: | B |
| Poles: | 2 |
| Overload Protection: | Thermally |
| Approvals: | UL |