Apply to be a TradeMaster!
Main product image of D1170 1 Speed 1500 RPM CW Motor (115V)
Magnifying glass
Hover image to zoom

D1170 1 Speed 1500 RPM CW Motor (115V)

Brand:
Fasco
SKU:
D1170
Rating:
(0)
Q&A:
(0)
D1170 1 Speed 1500 RPM CW Motor (115V)
Magnifying glass
Hover image to zoom
$366.68 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.1 Amps

Description

–
D1170 1 Speed 1075 RPM CW Motor (115V)

Features:
  • Motor Type: Shaded Pole
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: CW
  • Bearings: Ball
  • Enclosure Type: Open
  • Frame Size: 4.4" Frame
  • Motor Diameter (In.): 4.4
  • Shaft (In.): 3/8 x 2-1/2
  • Ship Weight: 6 lbs.
  • Agency Approvals: UL, CSA


Replaces Jenn Air 80CR

**Note: Image may not represent actual product**

Specs

–
Type:

Shaded Pole

Horse Power:

1/15

Voltage:

115V

RPM:

1500

Speeds:

1

Amperage:

2.1

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Rotation:

CWSE

Width:

4-3/4"

OEM:

Jenn Air

Phase:

1

Bearings:

Ball

Frame Size:

4.4

Max Ambient Temp (°F):

104°F

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

A

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy