Apply to be a TradeMaster!
Main product image of 1-Speed 1500 RPM 1/25 HP Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 1500 RPM 1/25 HP Motor (115V)

Brand:
Fasco
SKU:
D134
Rating:
(0)
Q&A:
(0)
1-Speed 1500 RPM 1/25 HP Motor (115V)
Magnifying glass
Hover image to zoom
$166.07 each
In Stock
In Stock
Get 10 Mon, Oct 5
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/25 HP
Product Highlight: Diameter (Inches)
3.9" Diameter

Description

–

This item is a 1-Speed 1500 RPM 1/25 HP Motor (115V) manufactured by Fasco.

Specs

–
Voltage:

115V

Speeds:

1

Diameter (Inches):

3.9"

Rotation:

CW

Horse Power:

1/25

RPM:

1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy