| Type: | Permanent Split Capacitor |
|---|---|
| Voltage: | 230V |
| RPM: | 1050 |
| Speeds: | 3 |
| Mount: | Extended Studs |
| Enclosure Type: | Open Air Over |
| Rotation: | Reversible |
| Diameter (Inches): | 5" |
| Phase: | 1 |
| Frame Size: | 42 |
| Bearings: | Sleeve |
| Max Ambient Temp (°F): | 104°F |
| Duty: | Continuous |
| Frequency: | 60 Hz |
| Insulation Class: | B |
| Poles: | 6 |
| Overload Protection: | Automatic |
| Approvals: | UL |