Apply to be a TradeMaster!
Main product image of 4-Speed 1050 RPM 1/4-1/5-1/6-1/8 HP Motor (277V)
Magnifying glass
Hover image to zoom

4-Speed 1050 RPM 1/4-1/5-1/6-1/8 HP Motor (277V)

Brand:
Fasco
SKU:
D152
Rating:
(0)
Q&A:
(0)
4-Speed 1050 RPM 1/4-1/5-1/6-1/8 HP Motor (277V)
Magnifying glass
Hover image to zoom
$443.55 each
In Stock
In Stock
Get 35 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4-1/5-1/6-1/8 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
4-Speed 1050 RPM 1/4-1/5-1/6-1/8 HP Motor (277V)

***Image may not be an actual representation of the item.

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4-1/5-1/6-1/8

Voltage:

277v

RPM:

1050

Speeds:

4

Rotation:

Reversible

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Diameter (Inches):

5"

Phase:

1

Max Ambient Temp (°F):

104°F

Bearings:

Ball

Frame Size:

42

Duty:

Continuous

Frequency:

60 Hz

Insulation Class:

B

Poles:

6

Overload Protection:

Automatic

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy