| Type: | Shaded Pole |
|---|---|
| Horse Power: | 1/40 |
| Voltage: | 230V |
| RPM: | 1500 |
| Speeds: | 1 |
| Amperage: | 0.6 |
| Mount: | Extended Studs |
| Enclosure Type: | Open Air Over |
| Rotation: | CWSE |
| Diameter (Inches): | 3.3" |
| Phase: | 1 |
| Max Ambient Temp (°F): | 104°F |
| Frame Size: | 3.3 |
| Bearings: | Sleeve |
| Duty: | Air Over |
| Frequency: | 60 Hz |
| Insulation Class: | B |
| Poles: | 4 |
| Overload Protection: | Thermally |
| Approvals: | UL |