Apply to be a TradeMaster!
Main product image of 1-Speed 3000 RPM 1/30 HP Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 3000 RPM 1/30 HP Motor (115V)

Brand:
Fasco
SKU:
D206
Rating:
(1)
Q&A:
(0)
1-Speed 3000 RPM 1/30 HP Motor (115V)
Magnifying glass
Hover image to zoom
$115.16 each
In Stock
In Stock
Get 39 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3000 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/30 HP
Product Highlight: Amperage
1.2 Amps
Product Highlight: Diameter (Inches)
3.3" Diameter

Description

–
1-Speed 3000 RPM 1/30 HP Motor (115V)

Specs

–
Type:

Shaded Pole

Horse Power:

1/30

Voltage:

115V

RPM:

3000

Speeds:

1

Amperage:

1.2

Enclosure Type:

Open Ventilated Air Over

Rotation:

CW

Bearings:

Sleeve

Diameter (Inches):

3.3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

things are good
BMH
Bakersfield
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy