Apply to be a TradeMaster!
Main product image of 1-Speed 1500 RPM 1/15 HP CW Motor (115V)
Magnifying glass
Hover image to zoom

1-Speed 1500 RPM 1/15 HP CW Motor (115V)

Brand:
Fasco
SKU:
D234
Rating:
(0)
Q&A:
(0)
1-Speed 1500 RPM 1/15 HP CW Motor (115V)
Magnifying glass
Hover image to zoom
$171.52 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/15 HP
Product Highlight: Amperage
2.2 Amps
Product Highlight: Diameter (Inches)
3.38" Diameter

Description

–
1-Speed 1500 RPM 1/15 HP CW Motor (115V)

  • 1/15 hp 1500 RPM, 2.2 amps, 115 Volts 60hz.
    • Shaft: 5/16" x 2 1/4" Rotation = CWSE
      • Sleeve Bearings
        • Stud Mount - Bolt Circle - 2.85"
          • Motor Length Less Shaft = 4 3/4"
            • 1 Year Manufacture Warranty

Specs

–
Type:

Shaded Pole

Horse Power:

1/15

Voltage:

115V

RPM:

1500

Speeds:

1

Amperage:

2.2

Rotation:

CWSE

Diameter (Inches):

3.38"

Phase:

1

Bearings:

Sleeve

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy