Apply to be a TradeMaster!
Main product image of D247 Fan Coil / Air Conditioner Motor
Magnifying glass
Hover image to zoom

D247 Fan Coil / Air Conditioner Motor

Brand:
Fasco
SKU:
D247
Rating:
(0)
Q&A:
(0)
D247 Fan Coil / Air Conditioner Motor
Magnifying glass
Hover image to zoom
$249.56 each
Out of Stock
Out of Stock
Get it Thu, Sep 3 - Fri, Sep 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

  • Electrical Type: PSC
  • HP: 1/6-1/8-1/12
  • RPM: 1550
  • Frame: 42
  • Enclosure: Open Air Over
  • Phase: Single
  • Voltage: 230
  • Rotation: Counterclockwise Lead End
  • Overload: Automatic
  • Material: Na
  • Mounting: Resilient Ring
  • Amperage: 1.0/0.7/0.5
  • Shaft Type: Flat
  • KW: 0.13
  • Shaft Diameter: 0.500
  • Bearings DE Type: Sleeve
  • Bearings ODE Type: Sleeve
  • Shaft Extension: 8.000" Fan Coil - Air-Conditioning - Heating Unit Motor|5" Diameter - 42 Frame|Permanent Split Capacitor (PSC); Capacitor Required: 4 Mfd-370 Volts (Not Supplied with Motor)|Thermally Protected|Open Air Over|Class B Insulation, 40 degrees C Ambient|Sleeve Bearing|1/2" Diameter Double Shaft with Flat Leads with .5" Strip|Resilient Mounting Ring Lead End and Opposite Lead End
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy