Shop Limited Time Deals
Main product image of 3-Speed 1050 RPM 1/20-1/40-1/50 HP Motor (115V)
Magnifying glass
Hover image to zoom

3-Speed 1050 RPM 1/20-1/40-1/50 HP Motor (115V)

Brand:
Fasco
SKU:
D253
Rating:
(0)
Q&A:
(0)
3-Speed 1050 RPM 1/20-1/40-1/50 HP Motor (115V)
Magnifying glass
Hover image to zoom
D253 has been discontinued
Discontinued August 26, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
Blower Motor (115V, 1050 RPM, 1/20, 1/40, 1/50 HP)
Brand:
Century
SKU:640
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CWLE
Product Highlight: Horse Power
1/20-1/40-1/50 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Diameter (Inches)
5" Diameter

Description

3-Speed 1050 RPM 1/20-1/40-1/50 HP Motor (115V)

Specs

Type:

Shaded Pole

Horse Power:

1/20-1/40-1/50

Voltage:

115V

RPM:

1050

Speeds:

3

Mount:

Resilient Rings

Rotation:

CWLE

Enclosure Type:

Open Air Over

Diameter (Inches):

5"

Phase:

1

Bearings:

Sleeve

Max Ambient Temp (°F):

104°F

Frame Size:

42

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

A

Poles:

6

Overload Protection:

Thermally

Approvals:

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm