Apply to be a TradeMaster!
Main product image of D260 1 Speed 1075 RPM CW Motor (115V)
Magnifying glass
Hover image to zoom

D260 1 Speed 1075 RPM CW Motor (115V)

Brand:
Fasco
SKU:
D260
Rating:
(0)
Q&A:
(0)
D260 1 Speed 1075 RPM CW Motor (115V)
Magnifying glass
Hover image to zoom
$201.45 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
2.9 Amps

Description

–
D260 1 Speed 1075 RPM CW Motor (115V)

Features:
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: CW
  • Bearings: Sleeve
  • Enclosure Type: Enclosed
  • Frame Size: 5" Frame
  • Motor Diameter (In.): 5
  • Shaft (In.): 1/2 x 3
  • Ship Weight: 9.5 lbs.
  • Agency Approvals: UL, CSA


Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

Voltage:

115V

RPM:

1075

Speeds:

1

Amperage:

2.9

Rotation:

CWSE

Enclosure Type:

Totally Enclosed

Mount:

Resilient Rings

Width:

3-7/8"

Phase:

1

Bearings:

Sleeve

Frame Size:

42

Max Ambient Temp (°F):

104°F

Duty:

Continuous

Frequency:

60 Hz

Insulation Class:

B

Poles:

6

Overload Protection:

Automatic

Approvals:

UL

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy