Apply to be a TradeMaster!
Main product image of 1-Speed 1075 RPM 1/5 HP Motor (1.3A 208/230V)
Magnifying glass
Hover image to zoom

1-Speed 1075 RPM 1/5 HP Motor (1.3A 208/230V)

Brand:
Fasco
SKU:
D2840
Rating:
(0)
Q&A:
(0)
1-Speed 1075 RPM 1/5 HP Motor (1.3A 208/230V)
Magnifying glass
Hover image to zoom
$206.58 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
CW
Product Highlight: Horse Power
1/5 HP
Product Highlight: Amperage
1.3 Amps

Description

–
Features:
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • 48 Frame
  • Permanent Split Capacitor

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/5

Voltage:

208/230V

Speeds:

1

RPM:

1075

Amperage:

1.3

Enclosure Type:

Totally Enclosed

Rotation:

CW

Bearings:

Sleeve

OEM:

Rheem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy