Apply to be a TradeMaster!
Main product image of D2850 1 Speed 1125/950 RPM CW Motor (208-230/460V)
Magnifying glass
Hover image to zoom

D2850 1 Speed 1125/950 RPM CW Motor (208-230/460V)

Brand:
Fasco
SKU:
D2850
Rating:
(0)
Q&A:
(0)
D2850 1 Speed 1125/950 RPM CW Motor (208-230/460V)
Magnifying glass
Hover image to zoom
$798.56 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1125, 950 RPM
Product Highlight: Rotation
CCW
Product Highlight: Horse Power
3/4, 1 HP
Product Highlight: Mount
Lug

Description

–
D2850 1 Speed 1125/950 RPM CW Motor (208-230/460V)

Features:
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 1
  • Rotation: CW
  • Bearings: Ball
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Shaft (In.): 1/2 X 3.45
  • Ship Weight: 23.5 lbs.
  • Agency Approvals: UL, CSA


Replaces Trane X70671180017, X70670706010, MOT03771, MOT05717

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

3/4

1

Voltage:

208-230/460v

RPM:

1125

950

Speeds:

1

Enclosure Type:

Open Air Over

Mount:

Lug

Rotation:

CCW

Width:

6-1/2"

OEM:

Trane

Phase:

1

Frame Size:

48

Bearings:

Ball

Max Ambient Temp (°F):

104°F

Duty:

Continuous Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

6

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy