| Type: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 1 |
| Voltage: | 230V 208V |
| RPM: | 950 1125 |
| Speeds: | 1 |
| Amperage: | 4.6 |
| Mount: | Lug |
| Rotation: | CCW |
| Enclosure Type: | Open Air Over |
| Width: | 6-1/2" |
| OEM: | GE |
| Phase: | 1 |
| Frame Size: | 48 |
| Bearings: | Ball |
| Max Ambient Temp (°F): | 104°F |
| Duty: | Continuous Air Over |
| Frequency: | 60 Hz |
| Insulation Class: | B |
| Poles: | 6 |
| Overload Protection: | Thermally |
| Approvals: | UL |