Apply to be a TradeMaster!
Main product image of D2871 3 Speed 1100 RPM Reversible Motor (460V)
Magnifying glass
Hover image to zoom

D2871 3 Speed 1100 RPM Reversible Motor (460V)

Brand:
Fasco
SKU:
D2871
Rating:
(0)
Q&A:
(0)
D2871 3 Speed 1100 RPM Reversible Motor (460V)
Magnifying glass
Hover image to zoom
D2871 has been discontinued
Discontinued May 19, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1100 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1, 3/4, 1/2 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
2.3, 1.9, 3.3 Amps

Description

–
D2871 3 Speed 1100 RPM Reverse Motor (460V)

Features:
  • Motor Type: Permanent Split Capacitor
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 3
  • Rotation: REV
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Shaft (In.): 1/2 X 3-1/2
  • Ship Weight: 20.2 lbs.
  • Agency Approvals: UL, CSA


Replaces York 024-21673, K55HXJFJ-2832, 5KCP39SGH913BS

**Note: Image may not represent actual product**

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1

3/4

1/2

Voltage:

460v

RPM:

1100

Speeds:

3

Amperage:

2.3

1.9

3.3

Enclosure Type:

Open Air Over

Rotation:

Reversible

Mount:

Round

Width:

3-1/2"

OEM:

York

Phase:

1

Max Ambient Temp (°F):

104°F

Frame Size:

48

Bearings:

Sleeve

Duty:

Continuous Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

6

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm