D290A is an official 4-Speed 1050 RPM 1/10 - 1/15 - 1/25 - 1/40 HP Motor (115V) for Fasco HVAC equipment
| Bearings: | Sleeve |
|---|---|
| Width: | 3-1/4" |
| RPM: | 1050 |
| Insulation Class: | B |
| Horse Power: | 1/10 1/25 1/15 1/40 |
| Frequency: | 60 Hz |
| Speeds: | 4 |
| Approvals: | UL |
| Poles: | 6 |
| Amperage: | 2.2 |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 104°F |
| Enclosure Type: | Open Air Over |
| Frame Size: | 42 |
| Voltage: | 115V |
| Duty: | Continuous |
| Phase: | 1 |
| Rotation: | Reversible |
| Mount: | Resilient Base |
| Type: | Permanent Split Capacitor |