This is an official Fasco 5-Speed 1050 RPM 1/10-1/20-1/25-1/35-1/50 HP Motor, D294A
Features:
| Frame Size: | 42 |
|---|---|
| Voltage: | 115V |
| Poles: | 6 |
| Phase: | 1 |
| Approvals: | UL |
| Horse Power: | 1/10-1/20-1/25-1/35-1/50 1/20 1/50 1/10 1/35 1/25 |
| Frequency: | 60 Hz |
| Max Ambient Temp (°F): | 104°F |
| Bearings: | Sleeve |
| Duty: | Continuous |
| Type: | Shaded Pole |
| Speeds: | 5 |
| Rotation: | CCWLE |
| Amperage: | 1.3 |
| Enclosure Type: | Open Air Over |
| RPM: | 1050 |
| Insulation Class: | B |
| Overload Protection: | Automatic |
| Diameter (Inches): | 5" |