| Voltage: | 115V |
|---|---|
| Type: | Shaded Pole |
| RPM: | 1500 |
| Speeds: | 1 |
| Mount: | Extended Studs |
| Rotation: | CWSE |
| Enclosure Type: | Open Air Over |
| Horse Power: | 1/15 |
| Phase: | 1 |
| Bearings: | Sleeve |
| Frame Size: | 4.4 |
| Max Ambient Temp (°F): | 104°F |
| Duty: | Continuous |
| Frequency: | 60 Hz |
| Insulation Class: | A |
| Poles: | 4 |
| Overload Protection: | Thermally |
| Approvals: | UL |