Apply to be a TradeMaster!
Main product image of 3-Speed 1550 RPM Fan Coil A/C Motor (1/10 - 1/15 - 1/25 HP, 115V)
Magnifying glass
Hover image to zoom

3-Speed 1550 RPM Fan Coil A/C Motor (1/10 - 1/15 - 1/25 HP, 115V)

Brand:
Fasco
SKU:
D336
Rating:
(0)
Q&A:
(0)
3-Speed 1550 RPM Fan Coil A/C Motor (1/10 - 1/15 - 1/25 HP, 115V)
Magnifying glass
Hover image to zoom
$262.22 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/25, 1/15, 1/10 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
3.5 Amps

Description

–
  • Motor Type: Shaded Pole
  • RPM: 1550
  • HP: 1/10 - 1/15 - 1/25
  • Volts: 115
  • Amps: 3.5-2.4-1.8
  • Hz: 60
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 3
  • Rotation: DS
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 4.4" Frame
  • Motor Diameter (In.): 4.4
  • Motor Length (In.): 3 1/2
  • Shaft (In.): 7 1/2 X 3/8 X 7 1/2
  • Bolt Circle (In.): 3-29/32 (3.89)
  • Ship Weight: 9 lbs.
  • Agency Approvals: UL, CSA
  • Specs

    –
    Type:

    Shaded Pole

    RPM:

    1550

    Horse Power:

    1/25

    1/15

    1/10

    Voltage:

    115V

    Amperage:

    3.5

    Phase:

    1

    Enclosure Type:

    Open Air Over

    Rotation:

    Reversible

    Mount:

    Resilient Rings

    Speeds:

    3

    Frame Size:

    4.4

    Max Ambient Temp (°F):

    104°F

    Bearings:

    Sleeve

    Duty:

    Air Over

    Frequency:

    60 Hz

    Insulation Class:

    A

    Poles:

    4

    Overload Protection:

    Thermally

    Approvals:

    UL

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy