Apply to be a TradeMaster!
Main product image of D339 Fan Coil / Air Conditioner Motor
Magnifying glass
Hover image to zoom

D339 Fan Coil / Air Conditioner Motor

Brand:
Fasco
SKU:
D339
Rating:
(0)
Q&A:
(0)
D339 Fan Coil / Air Conditioner Motor
Magnifying glass
Hover image to zoom
$294.26 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Shaded Pole
  • HP: 1/8-1/12
  • RPM: 1550
  • Diameter: 4.4"
  • Enclosure: Open Air Over
  • Phase: Single
  • Voltage: 230
  • Rotation: Reversible
  • Material: Na
  • Mounting: Resilient Ring
  • Amperage: 2.0-1.4
  • Shaft Type: Flat
  • KW: 0.10
  • Shaft Diameter: 0.500
  • Bearings DE Type: Sleeve
  • Bearings ODE Type: Sleeve
  • Shaft Extension: 6.50
  • Overload: Thermally Protected Fan Coil - Air-Conditioning - Heating Unit Motor|4.4" Diameter|Shaded Pole|Thermally Protected|Open Air Over|Class A Insulation, 40 degrees C Ambient|Sleeve Bearing|1/2" Diameter Double Shaft with Flat Leads|Resilient Mounting Ring Lead End and Opposite Lead End
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy