Apply to be a TradeMaster!
Main product image of 1-Speed 1550 RPM 1/20 HP Ventilation Motor (1.52/0.76A 115/230V)
Magnifying glass
Hover image to zoom

1-Speed 1550 RPM 1/20 HP Ventilation Motor (1.52/0.76A 115/230V)

Brand:
Fasco
SKU:
D351
Rating:
(0)
Q&A:
(0)
1-Speed 1550 RPM 1/20 HP Ventilation Motor (1.52/0.76A 115/230V)
Magnifying glass
Hover image to zoom
$209.22 each
In Stock
In Stock
Get 38 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1550 RPM
Product Highlight: Rotation
CCWSE
Product Highlight: Horse Power
1/20 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.52 Amps

Description

–
Features:
  • 1/20 HP
  • 1550 RPM
  • 1 Speed
  • 115/230 Volts
  • 1.52-.76 Amps
  • CWSE Rotation
  • Shaft, 5/16 x 4 1/2 inches
  • Refrigeration Motor
  • 3.3" Diameter
  • Shaded Pole
  • Thermally Protected
  • Open Air Over
  • Class B Insulation, 40°C Ambient
  • Sleeve Bearing
  • 5/16" Diameter Shaft with Flat
  • 15" Leads
  • Exntend Studs Shaft End and Opposite Shaft End

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/20

Voltage:

115/230V

Speeds:

1

RPM:

1550

Amperage:

1.52

Rotation:

CCWSE

Mount:

Extended Studs

Enclosure Type:

Open Air Over

Phase:

1

Bearings:

Sleeve

Duty:

Air Over

Frequency:

60 Hz

Insulation Class:

B

Poles:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy