Features:
| Mount: | Resilient Rings |
|---|---|
| RPM: | 1050 |
| Amperage: | 2.8 |
| Frequency: | 60 Hz |
| Rotation: | CCWLE |
| Horse Power: | 1/6 1-1/2 1/20 1.5 |
| Voltage: | 115V |
| Phase: | 1 |
| Max Ambient Temp (°F): | 104°F |
| Poles: | 6 |
| Overload Protection: | Automatic |
| Frame Size: | 42 |
| Bearings: | Sleeve |
| Speeds: | 1 |
| Duty: | Continuous |
| Enclosure Type: | Open Air Over |
| Insulation Class: | B |
| Approvals: | UL |
| Type: | Permanent Split Capacitor |