Apply to be a TradeMaster!
Main product image of D374 2 Speed 1500 RPM CW Motor (115V)
Magnifying glass
Hover image to zoom

D374 2 Speed 1500 RPM CW Motor (115V)

Brand:
Fasco
SKU:
D374
Rating:
(0)
Q&A:
(0)
D374 2 Speed 1500 RPM CW Motor (115V)
Magnifying glass
Hover image to zoom
$409.97 each
In Stock
In Stock
Get 13 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Rotation
CWSE
Product Highlight: Horse Power
1/20, 1/8 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
4 Amps

Description

–
D374 2 Speed 1500 RPM CW Motor (115V)

Features:
  • Motor Type: Shaded Pole
  • Phase: Single Phase
  • Thermal Protection: Automatic
  • Speeds: 2
  • Rotation: CW
  • Bearings: Sleeve
  • Enclosure Type: Open
  • Frame Size: 5.6" Frame
  • Motor Diameter (In.): 5.6
  • Shaft (In.): 3/8 x 2-1/2
  • Ship Weight: 7 lbs.
  • Agency Approvals: UL, CSA


**Note: Image may not represent actual product**

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Shaded Pole

Horse Power:

1/20

1/8

Voltage:

115V

RPM:

1500

Speeds:

2

Amperage:

4

Rotation:

CWSE

Enclosure Type:

Open Air Over

Mount:

Extended Studs

Width:

3-5/8"

Phase:

1

Max Ambient Temp (°F):

104°F

Bearings:

Sleeve

Frame Size:

4.4

Duty:

Air Over

Insulation Class:

A

Poles:

4

Overload Protection:

Thermally

Approvals:

UL

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy