Apply to be a TradeMaster!
Main product image of Centrifugal Blower 3000 RPM 1/40 HP 115v (Direct Replacement for Universal U383)
Magnifying glass
Hover image to zoom

Centrifugal Blower 3000 RPM 1/40 HP 115v (Direct Replacement for Universal U383)

Brand:
Fasco
SKU:
D383
Rating:
(1)
Q&A:
(0)
Centrifugal Blower 3000 RPM 1/40 HP 115v (Direct Replacement for Universal U383)
Magnifying glass
Hover image to zoom
$167.61 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
3000 RPM
Product Highlight: Horse Power
1/40 HP
Product Highlight: Amperage
0.92 Amps
Product Highlight: Air Flow Capacity (CFM)
90 CFM

Description

–
Centrifugal Blower 3000 RPM 1/40 HP 115v (Direct Replacement for Universal U383)

Applications/Features
  • Shaded Pole
  • Stainless steel shaft
  • 60 HZ
  • Automatic Overload

Direct Replacement for:
  • Universal U383
  • Redmond BL175

Specs

–
Horse Power:

1/40

RPM:

3000

Bearings:

Sleeve

Hertz:

60

Speeds:

1

Type:

Shaded Pole

Air Flow Capacity (CFM):

90

Outlet Shape:

Round

Outlet Flange:

Yes

Amperage:

0.92

Enclosure Type:

Open

Max Ambient Temp (°F):

104°F

Insulation Class:

B

Overload Protection:

Thermally

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Company !

Have Questions - Call Very Polite Service Center, Have the parts , Quick Turnaround, Good Pricing !
Parker
Ohio
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy