Apply to be a TradeMaster!
Main product image of D403 Fan and Blower Motor
Magnifying glass
Hover image to zoom

D403 Fan and Blower Motor

Brand:
Fasco
SKU:
D403
Rating:
(0)
Q&A:
(0)
D403 Fan and Blower Motor
Magnifying glass
Hover image to zoom
$90.46 each
In Stock
In Stock
Get 2 Tomorrow, Jul 7
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

  • Electrical Type: Shaded Pole
  • HP: 1/60
  • RPM: 3000
  • Diameter: 3.3"
  • Enclosure: Totally Enclosed
  • Phase: Single
  • Voltage: 115
  • Rotation: Counterclockwise Shaft End
  • Material: Steel
  • Mounting: Extended Studs
  • Amperage: .75
  • Shaft Type: Flat
  • KW: 0.01
  • Shaft Diameter: 0.250
  • Bearings DE Type: Sleeve
  • Bearings ODE Type: Sleeve
  • Shaft Extension: 2.30
  • Overload: Thermally Protected General Purpose Motor|3.3" Diameter|Shaded Pole|Thermally Protected|Totally Enclosed Air Over|Class B Insulation, 40 degrees C Ambient|Sleeve Bearing|1/4" Diameter Shaft with Flat Leads|Extended Studs Shaft End and Lead End
  • Contact

    +
    Help Face

    Happy Independence Day!

    Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
    Call or text 888-757-4774
    Special Hours
    9am7:45pm
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy